Beli box pvc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Switch Box & Stainless Clasps Solid Cover (Kotak Saklar)atribut:
- Protection Degree: IP66
- Material: ABS
- Boss Junction Box with Cable Sleeveatribut:
- Diameter (mm): 27
- DV Box Penghubung (Kotak Sambung Listrik)Deskripsi:Control Box & Switch. High Quality Material.atribut:
- Ingress Protection: IP66
- TEKIRO Pipe Wrench (Kunci Pipa)Deskripsi:TEKIRO Kunci Pipa - Hijau merupakan kunci pipa berbahan metal berkualitas, kuat, dan tahan lama dengan ukuran 6 Inch serta memiliki konstruksi hampir sama dengan kunci inggris yaitu mempunyai rahang diam, rahang geser, dan ulir penyetel. Kunci pipa ini dapat digunakan untuk melepas dan memasang pipa sambungan ulir atau untuk memegang benda silindris lainnya.
- Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel)Deskripsi:Enciosure with plain door Made of glass reinforced polyester (GRP) Colour : RAL 7035 Body made out of one piece up to height 800mm IP 65 / door closed IEC60529 insulation class : II according to IEC 61140 These enclosures feature : - Plain door equipped with one or two locks with triangular 8mm centres, located out of the sealed area, gasket directly moulded on the door. - Studs in the back of the enclosure for mounting plate fastening Options: - Key lock - Wall fixing brackets - Plain or perforated monting plate - Equipment kits for modular devices Orion GRP enclosure plain door Orion GRP enclosure plain dooratribut:
- Color: RAL 7035
- Phoenix Contact Box Penghubung (Kotak Sambung Listrik)Deskripsi:Junction box, material: Stainless steel, 316L/1.4404, surface resistance: brushed, silver, 1000 mmx1000 mmx300 mm, type of locking: Door with replaceable hinge, scope of supply - ATD: Door hinge with quarter turn locking, Mounting plate, Double-bit key, Fixing angle with mounting screws, M12 grounding bolts, affixed externally, Installation notes, Door hinge with quarter turn locking
- Fort Metal Indoor Panel Box (Kotak Panel Besi)Deskripsi:Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Dilengkapi lobang incoming yang sudah dilengkapi penutup dan seal karet. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.atribut:
- IP Protection Degree: IP55
- Cat Powder Coating: RAL-7035
- Fort Kotak Duradusatribut:
- Color: White
- Material: ABS
- IP Protection Degree: IP65
- Sealing Ring Material: Rubber
- Fort Distribution Switch Box with Clasps Solid Cover with Base plate (Kotak Saklar Distribusi)atribut:
- Type: Solid Cover
- Material: ABS
- Protection : IP66
- DV Control Box (Kotak Panel Listrik)atribut:
- Material: Steel
- Box Color: Grey (RAL 7032), Phospat Powder Coat
- Plate Colour: Orange (RAL 2000), Epoxy Polyester Powder Coat
- Protection Standard: IP65 & IK10
- TAKACHI ELECTRONICS Waterproof Dust-Proof Openable Type Plastic Box BCAP Typeatribut:
- Material: Cover/ABS Plastic/Polycarbonate , Body/ABS Plastic
- Mirai Industry Wal box roofless (horizontal type)Deskripsi:Since it is made of plastic, it is lightweight and does not require grounding work. It is a rainproof structure with excellent impact resistance and weather resistance. The vertical opening has an opening on the underside, and the cord can be pulled out with the hood closed. There is a band through hole on the back of the base, making it easy to attach the band to a pole or the like. The door can be separated from the main body.*The mounting space is a reference capacity. *Please note that this includes cases where the building name cannot be distinguished from the exterior of the building.atribut:
- Protection Class: IPX3
- Type: Horizontal type
- MASKO Sheet Metal Panel Box (Kotak Kontrol Plat Logam)Deskripsi:- Panel Box berkualitas- Panel box bahan dari plat besi- Tekstur permukaan box mirip kulit jeruk- Sudah termasuk dengan kunci pengaman box panelatribut:
- Index Protection: IP65
- Material: Plat Besi
- Fort Box Panel Fiber Glass IP66 dengan Base Plate Baja (Kotak Fiberglass/Fiberglass Enclosure)atribut:
- Material: Fiber Glass/SMC
- Temperature (°C): -40 to +120
- Protection : IP66
- ABB Box Penghubung Pasang Permukaan (Kotak Sambung Listrik)Deskripsi:IP44-IP55-IP65 junction boxes in thermoplastic materialCABLE HOLDER PITCH PG.9;CABLE HOLDER PITCH PG.9
- Schneider Electric Spacial S3X (Kotak Panel)atribut:
- Category: Compact Enclosure
- Enclosure Type: Multi-Purpose
- Range: Spacial
- DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator)Deskripsi:Indicator Lamp. Anti Shatter.
- RS PRO Steel Terminal Box IP66 (Kotak Terminal)Deskripsi:RS PRO Junction Box, IP66, 150 mm x 150 mm x 120 mmA solid construction that is dust-tight and protected from high-powered jets of water makes this RS PRO junction box a good choice for protecting outdoor electrical wiring and connections. It's made from hardwearing mild steel.This unit’s high Ingress Protection (IP) rating is achieved thanks to its sturdy, well-sealed make-up, consisting of a welded body with an expanded polyurethane (PU) seal pressed against all-round knife edges. It has a wall thickness of 1.4 mm and is finished in a grey, glossy powder coat. The terminal box is suitable for wall mounting and has a screw locking cover. Ensure your terminal box is secured correctly by matching it with the appropriate RS PRO wall mount bracket kit.Junction boxes are useful for safeguarding lighting installations and household wiring connections. They are manufactured in a wide range of materials and available in various sizes, colours and shapes to suit different applications.atribut:
- Colour: Grey
- Dimensions (LxWxH) (mm): 150x150x120
- Height (mm): 120
- IP Rating: IP66
- Length (mm): 150
- Material: Steel
- Number of Ways: 0
- Series: TL
- Width (mm): 150
Daftar Harga box pvc Terbaru November 2026
| Fort Switch Box & Stainless Clasps Solid Cover (Kotak Saklar) | Rp429.900 |
| Boss Junction Box with Cable Sleeve | Rp29.900 |
| DV Box Penghubung (Kotak Sambung Listrik) | Rp67.900 |
| TEKIRO Pipe Wrench (Kunci Pipa) | Rp60.900 |
| Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel) | Rp1.799.900 |
| Phoenix Contact Box Penghubung (Kotak Sambung Listrik) | Rp559.900 |
| Fort Metal Indoor Panel Box (Kotak Panel Besi) | Rp269.900 |
| LARKIN Junction Box with Base Plate | Rp96.900 |
| Fort Kotak Duradus | Rp16.900 |
| Fort Distribution Switch Box with Clasps Solid Cover with Base plate (Kotak Saklar Distribusi) | Rp639.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/h1P107653613-1.jpg)

/kaP105169730-2.jpg)
/8oP101000312-2.jpg)
/14P103455040-11.jpg)
/jtP105618713-1.jpg)
/mvP109537823-1.jpg)


/r8P103843980-1.jpg)
/8hP105169305-2.jpg)

/mnP115643815-15.jpg)
/34P107628112-2.jpg)
/pqP103843926-3.jpg)
/kqP106985746-1.jpg)

/hbP105283623-9.jpg)
/dgP105169484-2.jpg)
/r2P112231974-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)